Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Gamma Wipe™67 Sterile Nonwoven Wipe

Catalog No. 19066702 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-066-702 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-066-702 Supplier Berkshire™ Supplier No. GW67ST0980
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Nonwoven 55% cellulose/45% polyester hydroentangled wiper is gamma irradiated to a 10−6 sterility assurance level and offers smooth, absorbent, durable performance with low extractables in ISO Class 5 to 8 environments.

  • Made of 55% cellulose / 45% polyester hydroentangled nonwoven
  • No secondary binders
  • Gamma irradiated and sterile validated to a 10-6 Sterility Assurance Level per AAMI guidelines
  • Header style packaging with Package Integrity testing
  • Lot number on each pack
  • Certificate of Sterility with each case and available on the web by lot number 24/7. Details: Expiration Date, Radiation Dosage, Lot Information, Meets cGMP requirements for traceability
  • Excellent combination of the synthetic polyester strength and cleanliness with the absorbent characteristics of cellulose
  • Smooth, highly absorbent and durable with low extractable levels
  • Economical
  • Chemically compatible with common cleaning and disinfecting solutions including isopropyl alcohol, phenols, bleaches and quarternary ammonium compounds
  • Designed for use in ISO Class 5 and higher sterile environments
  • Designed for cleaning sterile surfaces and equipment during aseptic processing
  • General wiping in component prep, compounding and wash areas
  • General wipedowns in sterile gowning rooms
  • Applying and removing cleaning and disinfecting solutions

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Cellulose
Compatibility Chemically compatible with common cleaning and disinfecting solutions including isopropyl alcohol, phenols, bleaches and quarternary ammonium compounds
Absorbancy 320 mL/m²
Autoclavable Not Autoclavable
Basis Weight 68
Certifications/Compliance 10-6 Sterility Assurance Level per AAMI guidelines, ISO Class 5 to 8, Cleanroom Class 100 to 100,000, USP
Color White
Construction Nonwoven
Container Type Header Style Packaging with Package Integrity Testing
Disposable Single-use
Edges Knife-cut
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
Format Header
For Use With (Application) Aseptic Surfaces and Equipment, Component Prep and Compounding, Sterile Gowning Rooms, Applying and Removing Solutions
Packaging Quantity 20/Pk., 80 Pk./Cs.
Ply 1-ply
Sterility Sterile
Certifications/Compliance (Europe) EU Grade B/C/D
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.