Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Durx™570 Nonwoven Wipe

Catalog No. 19161260 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in. (30 x 30 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-161-260 12 x 12 in. (30 x 30 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-161-260 Supplier Berkshire™ Supplier No. DR570.1212.20
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Handle general-purpose cleanroom wiping with Durx™ 570. Lightweight, hydroentangled 55% cellulose/45% polyester blend combines absorbency, strength, low extractable levels, and low particle counts for ISO Class 5 to 8 environments.

  • Key Attributes
    • 55% cellulose / 45% polyester hydroentangled nonwoven blend
    • No binders or other chemical additives
    • Lightweight, absorbent wipe
  • Benefits
    • Excellent combination of the synthetic polyester strength and cleanliness with the absorbent characteristics of cellulose
    • Smooth, highly absorbent and durable
    • Low extractable levels and particle counts
    • Chemically compatible with common cleaning and disinfecting solutions
    • Autoclavable
    • Economical
  • Applications
    • Designed for use in ISO Class 5 and higher cleanroom environments
    • General equipment wrap and wipe downs
    • General purpose wiping applications
    • Cleaning of lab equipment
    • General wiping in component prep, compounding and wash areas
    • Applying and removing cleaning and disinfecting solutions

Specifications

Product Type Cleanroom Wiper
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Polyester Cellulose
Compatibility Chemically compatible with common cleaning/disinfecting solutions
Absorbancy 275 mL/m²
Autoclavable Autoclavable
Basis Weight 56.2
Certifications/Compliance ISO Class 5 to 8, Cleanroom Class 100 to 100,000, USP
Color White
Construction Nonwoven
Container Type Pack
Disposable Single-use
Edges Knife-Cut
Dimensions (L x W) 12 x 12 in. (30 x 30 cm)
Format Stacked
For Use With (Application) General Equipment Wrap and Wipe Downs, General Purpose Wiping Applications, Lab Equipment Cleaning, Component Preparation, Applying and Removing Cleaning/Disinfecting Solutions
Ply 1-ply
Sterility Non-sterile
Certifications/Compliance (Europe) EU Grade B/C/D
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.