Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Durx 570 Wiper

Catalog No. 19035269 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
22.86 x 22.86 cm (9 x 9 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-035-269 22.86 x 22.86 cm (9 x 9 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-035-269 Supplier Berkshire™ Supplier No. DR570.0909.20
Add to Cart
Add to Cart
This item is not returnable. View return policy

For use in ISO Class 5 to 8 controlled environments

  • Autoclavable
  • Free of chemical additives

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Non-woven Polyester Cellulose
Dimensions (L x W) 22.86 x 22.86 cm (9 x 9 in.)
For Use With (Application) Designed for use in ISO Class 5 and higher cleanroom environments and USP <797> applications
Sterility Non-sterile
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.