Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Durx™ 670 Cleanroom Wipers

Catalog No. 19037257 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
18 x 18 in. (46 x 46 cm)
4 x 4 in. (10.16 x 10.16 cm)
7 x 7 in. (17.78 x 17.78 cm)
7 x 8 in. (17.7 x 25.4 cm)
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
1200/Pk.
150/Pk.
300/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity
19-037257 4 x 4 in. (10.16 x 10.16 cm) 300/Pk.
06-665-30A 4 x 4 in. (10.16 x 10.16 cm) 1200/Pk.
06-665-30B 9 x 9 in. (22.86 x 22.86 cm) 300/Pk.
06-665-30D 18 x 18 in. (46 x 46 cm) 150/Pk.
06-665-30C 12 x 12 in. 150/Pk.
17-987-79A 7 x 7 in. (17.78 x 17.78 cm) 300/Pk.
19-161-350 7 x 8 in. (17.7 x 25.4 cm) 300/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-037257 Supplier Berkshire™ Supplier No. DR670.0404.40
Add to Cart
Edge
Add to Cart
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

For ISO Class 5 to 8 (100 to 100000) Cleanroom Class applications

  • Made from mechanically hydroentangled 55% cellulose/45% polyester; no secondary binders
  • Steam autoclavable for use in aseptic areas
  • Work well with IPA and other solvents
  • Smooth, highly sorbent and durable; general-purpose wiper
  • Low tendency to shed particles; low extractables
  • Also available as wafer separators for horizontal wafer stacking

Order Info

Basis weight: 67.6g/m2

Specifications

Product Type Cleanroom Wipe
Length (English) 4 in.
Length (Metric) 10 cm
Width (English) 4 in.
Width (Metric) 10 cm
Material Polyester Cellulose
Compatibility Common cleaning and disinfecting solutions
Autoclavable Autoclavable
Basis Weight 67.6
Certifications/Compliance RoHS 2002/05, REACH, USP
Color White
Construction Nonwoven
Dimensions (L x W) 4 x 4 in. (10.16 x 10.16 cm)
For Use With (Application) For use in ISO Class 5 and higher cleanroom environments, general purpose wiping and polishing of surface areas, including optics
For Use With (Equipment) For aerospace, defense electronics, food processing, computer assembly and semiconductor, circuit board, pharmaceutical and biomedical device manufacturing
Packaging Quantity 300/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.