Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Durx™ 670 Flat Mop Wipers

Catalog No. 19161196 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 8 in. (30.5 x 20.3 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-161-196 12 x 8 in. (30.5 x 20.3 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-161-196 Supplier Berkshire™ Supplier No. DR670.0812.20
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cellulose/polyester nonwoven wiper recommended for ISO Class 5 and above environments

  • No binders or other chemical additives
  • Smooth, highly absorbent and durable
  • Low extractable levels and particle counts
  • Chemically compatible with common cleaning and disinfecting solutions
  • Autoclavable

Specifications

Product Type Durx™ 670 Flat Mop Wipes
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 8 in.
Width (Metric) 20.3 cm
Material Polyester Cellulose
Autoclavable Autoclavable
Dimensions (L x W) 12 x 8 in. (30.5 x 20.3 cm)
For Use With (Application) For cleaning ISO 5 to 8 cleanroom floors, ceilings, and walls, flat mops are simple to use and light weight
For Use With (Equipment) Berkshire's flat mop head frame
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.