Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Durx™ 770 Wipers

Catalog No. 19037259 Shop All Berkshire Corporation Products
Change view
Click to view available options
Length (English):
4 in.
7 in.
9 in.
12 in.
18 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-037259 4 in.
06-665-33G 9 in.
17-987-79B 7 in.
17-987-801 12 in.
17-987-820 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-037259 Supplier Berkshire™ Supplier No. DR770.0404.40
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For ISO Class 5 (Class 100) applications

  • Made from mechanically hydroentangled 55% cellulose/45% polyester with proprietary non-ionic binder
  • Work well with IPA and other solvents
  • Low fiber and particle generation
  • Soft, highly sorbent and durable
  • Critical combination of synthetic polyester strength with the absorbent characteristics of cellulose

Order Info

Basis weight, 65.8g/m2.

Specifications

Product Type Cleanroom Wipe
Length (English) 4 in.
Length (Metric) 10 cm
Width (English) 4 in.
Width (Metric) 10 cm
Material Polyester Cellulose
Absorbancy Highly absorbent
Compatibility Common cleaning and disinfecting solutions
Autoclavable Autoclavable
Basis Weight 65.8
Certifications/Compliance RoHS
Color White
Dimensions (L x W) 4 x 4 in. (10.16 x 10.16 cm)
For Use With (Application) Cleaning of lab equipment, integrated circuit, printed circuit board and electronic components
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.