Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Fastsorb™ 820 Wipers

Catalog No. 19037601 Shop All Berkshire Corporation Products
Change view
Click to view available options
Length (English):
4 in.
7 in.
9 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-037-601 4 in.
19-037260 7 in.
19-037261 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-037-601 Supplier Berkshire™ Supplier No. FS820.0404.45

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use in ISO Class 5 (Class 100) applications

  • Made of hydroentangled 70% rayon/30% polyester nonwoven that absorbs 7.5 times its weight
  • Extremely soft, absorbent, and nonabrasive wiper wiping abrasion-sensitive surfaces and controlling spills
  • Cushion-like with lofty caliper for packaging optics and other sensitive products
  • Works well with IPA and other solvents
  • Low fiber and particle generation
  • Gentle enough for wiping and polishing soft metal and glass surfaces

Order Info

Basis weight, 77.6g/m2.

Specifications

Length (English) 4 in.
Width (English) 4 in.
Material Polyester, Rayon
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.