Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire International™ Gamma Wipe™ 300 Sterile Wipers

Catalog No. 18999307 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-999-307 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-999-307 Supplier Berkshire International™ Supplier No. GW300ST25
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Certificate of Sterility with each case.

For use in ISO Class 3 (Class 1) applications.

  • Sterile wipers made of 100% continuous filament, polyester knitted in a tube form and sealed at the two open ends
  • Excellent wet strength to support general cleaning of core or filling room; work well with sanitizers and disinfectants, such as bleaches, phenols, and quaternary ammonium compounds
  • Extremely absorbent for spill pick up in parenteral drug manufacturing
  • Ideal for aseptic environments and support areas where microbial exclusion is demanded
  • Laundered in an ISO Class 4 (Class 10) cleanroom, then sterilized with gamma radiation

Order Info

Header bag with package integrity testing and lot number embossed on each pack. Basis weight: 189g/m2 .

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester
Absorbancy Highly absorbent
Compatibility Common cleaning and disinfecting solutions
Basis Weight 181
Certifications/Compliance RoHS 2002/05, REACH
Edges Patented sealed
Dimensions (L x W) 12 x 12 in.
For Use With (Application) For Use in ISO Class 4 and Higher Sterile Environments Where Microbial Exclusion is Demanded, Excellent for Cleaning Medical Devices
For Use With (Equipment) For Cleaning Sterile Laminar Air Flow Units, Barrier Isolators and Bio-Containment Units
Ply 2-ply
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.