Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Gamma Wipe™ 67 Wipers
BIOPHARMA

Catalog No. 0666538B Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
06-665-38B 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 06-665-38B Supplier Berkshire™ Supplier No. GW67ST25
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Certificate of sterility with each case; meets cGMP requirements for traceability.

For use in ISO Class 5 (Class 100) applications. Smooth, highly absorbent and durable with low extractable levels.

 

  • Made from hydroentangled 55% cellulose/45% polyester
  • Ideal in sterile core areas where microbial exclusion is demanded
  • High level of absorbency and low level of particle generation
  • Sterilized with gamma radiation
    • Excellent combination of the synthetic polyester strength and cleanliness with the absorbent characteristics of cellulose
    • Chemically compatible with common cleaning and disinfecting solutions including isopropyl alcohol, phenols, bleaches and quarternary ammonium compounds

 

Order Info

Header bag with package integrity testing and lot number embossed on each pack. Basis weight: 68g/m2.

Compliance

Validated sterile to a Sterility Assurance Level of 10-6 in accordance with ANSI/AAMI/ISO American National Standards and European Standards EN1174 and EN552.

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester Cellulose
Compatibility Common cleaning and disinfecting solutions
Basis Weight 72.1
Certifications/Compliance RoHS 2002/05, REACH
Dimensions (L x W) 12 x 12 in.
For Use With (Application) For use in ISO Class 4 and higher sterile environments where microbial exclusion is demanded, excellent for cleaning medical devices
For Use With (Equipment) For cleaning sterile laminar air flow units, barrier isolators and bio-containment units
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.