Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Lab-Tips™ ESD Foam Swab

Catalog No. 19041391 Shop All Berkshire Corporation Products
Change view
Click to view available options
Length (Metric):
70 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-041-391 70 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-041-391 Supplier Berkshire™ Supplier No. LTO70RESD20
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cleanroom-laundered 100 ppi open-cell foam head supports particle entrapment, while the static-dissipative polypropylene handle provides firm support and precise control.

  • Cleanroom laundered polyurethane foam over rigid core
  • 100 ppi open cell reticulated foam
  • Laundered and packaged in ISO Class 4 (Class 10) cleanroom
  • Static dissipative polypropylene handle with thermally bonded head
  • Low particles, fibers, ions and extractables
  • Good chemical resistance
  • Soft and non-abrasive with no contaminating adhesives
  • Good sorbency and excellent solvent hold
  • Free from Silicone, amides and DOP
  • Packaged in an anti-static bag
  • Designed for the highest level of contamination control in critical processing applications
  • Cleaning of sensitive equipment
  • Applying lubricants and other liquids
  • Removing excess materials
  • Static-sensitive applications

Compliance

RoHS and REACH requirements

Specifications

Quantity 100/Pk.
Certifications/Compliance Complies with RoHS and REACH requirements
Construction Static Dissipative Polypropylene Handle, Thermally Bonded Head
Diameter (English) Handle 0.11 in.
Length (English) 2.75 in.
For Use With (Application) Critical Contamination Control Processing, Sensitive Equipment, Applying Lubricants and Liquids, Removing Excess Materials
Handle Color Pink
Product Type Cleanroom Swab
Diameter (Metric) Handle 2.8 mm
Length (English) Head 0.492 in.
Length (Metric) 70 mm
Length (English) Handle 2.28 in.
Length (Metric) Handle 58 mm
Length (Metric) Head 12.5mm
Material Foam
Shape Round
Width (English) Head 0.157 in.
Width (Metric) Head 4mm
Handle Type Static Dissipative
Diameter (Metric) Tip 4 mm
Diameter (English) Tip 0.157 in.
Autoclavable Not Autoclavable
Packaging Anti-Static Bag
Sterility Non-sterile
Product Line Lab-Tips
Adhesive Type Complete Thermal Bond
Handle Material Polypropylene
Tip Style Round
Tip Material Polyurethane Foam
Color White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.