Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Labx™170 Cleanroom Wipers

Catalog No. 0666536C Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
18 x 18 in. (46 x 46 cm)
7 x 7 in. (17.78 x 17.78 cm)
9 x 9 in. (22.86 x 22.86 cm)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
06-665-36C 18 x 18 in. (46 x 46 cm)
06-665-36A 9 x 9 in. (22.86 x 22.86 cm)
19-037268 7 x 7 in. (17.78 x 17.78 cm)
06-665-36B 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 06-665-36C Supplier Berkshire™ Supplier No. LB170.1818.10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For ISO Class 6 (Class 1000) applications

  • Made from 80% abaca and 20% wood pulp
  • Cleaner alternative to industrial tissues and wipers
  • Excellent for use as a wafer separator, wet bench liner, laboratory workmat, material packaging and blotter
  • Offer great sorptive capacity
  • Contain no surfactants and virtually no organic extractables
  • 100% biodegradeable

Order Info

Basis weight: 17.6g/m2

Specifications

Product Type Cleanroom Wipe
Length (English) 18 in.
Length (Metric) 46 cm
Width (English) 18 in.
Width (Metric) 46 cm
Material Wood Pulp
Absorbancy Highly absorbent
Basis Weight 17.6
Certifications/Compliance RoHS 2002/05, REACH
Dimensions (L x W) 18 x 18 in. (46 x 46 cm)
For Use With (Application) For ISO Class 6 cleanroom applications
For Use With (Equipment) Lightweight wafer separator material, wiping of catheters, heart valves and other biomedical devices, cleaning of lab equipment
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.