Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Lensx™ 90 Wipers

Catalog No. 1199610 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
36 x 24 in. (91 x 61 cm)
6 x 4 in. (15.2 x 10.2 cm)
9 x 9 in. (22.86 x 22.86 cm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11-996-10 9 x 9 in. (22.86 x 22.86 cm)
11-996-5 6 x 4 in. (15.2 x 10.2 cm)
17-987-81A 36 x 24 in. (91 x 61 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 11-996-10 Supplier Berkshire™ Supplier No. LN90.0909.16
Add to Cart
Add to Cart
This item is not returnable. View return policy

For ISO Class 7 (Class 10,000) applications

  • Made of nonwoven 70% rayon and 30% manila hemp
  • Nonabrasive; designed for cleaning delicate lenses, optics, lasers
  • Works well with IPA and other solvents
  • Contain no leachable resins or binders
  • 100% biodegradeable

Order Info

Basis weight: 9.35g/m2.

Compliance

Meets A-A-50177, Type 1, Class 1 for Lightweight Lens Paper.

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Rayon, Manila Hemp
Compatibility IPA and other solvents
Basis Weight 9.2
Certifications/Compliance RoHS 2002/05, REACH
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Cleaning optical and other sensitive surfaces, low linting work surface material
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.