Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
All-purpose wipers for use in spill control, equipment cleaning, and general cleanup.
- Made of ultrasonically sealed edge 100% continuous filament polyester knit
- Works well with IPA, acetone, and other solvents
- Laundered and packed in an ISO 4 (Class 10) cleanroom
- Critically low particle and fiber generation
† Bulk packed.
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Material | Polyester Knit |
| Compatibility | IPA, Acetone and other solvents |
| Edges | Sealed |
| Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
| For Use With (Application) | For use in ISO Class 3, spill control, equipment cleaning and general cleanup |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?