Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ MicroSeal™ 1200 Wipers

Catalog No. 19037867 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
4 x 4 in. (10.16 x 10.16 cm)
9 x 9 in. (22.86 x 22.86 cm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-037-867 12 x 12 in.
19-046-159 4 x 4 in. (10.16 x 10.16 cm)
19-037-603 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-037-867 Supplier Berkshire™ Supplier No. MS1200.1212.6
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For ISO Class 3 (Class 1) applications

All-purpose wipers for use in spill control, equipment cleaning, and general cleanup.

  • Made of ultrasonically sealed edge 100% continuous filament polyester knit
  • Works well with IPA, acetone, and other solvents
  • Laundered and packed in an ISO 4 (Class 10) cleanroom
  • Critically low particle and fiber generation

† Bulk packed.

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester Knit
Compatibility IPA, Acetone and other solvents
Edges Sealed
Dimensions (L x W) 12 x 12 in.
For Use With (Application) For use in ISO Class 3, spill control, equipment cleaning and general cleanup
For Use With (Equipment) Photolithography Process areas, flat panel, optics, and chamber cleans
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.