Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ MicroSeal Supersorb™ Lite Wipers

Catalog No. 19063229 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
12 x 8 in. (30.5 x 20.3 cm)
Packaging Quantity:
50 Sheets/Pk.
50 Sheets/Pk. (Bulk)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity
19-063-229 12 x 8 in. (30.5 x 20.3 cm) 50 Sheets/Pk.
19-063-232 12 x 12 in. 50 Sheets/Pk. (Bulk)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-063-229 Supplier Berkshire™ Supplier No. SSLT.0812.20
Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Designed for use in ISO Class 3 and higher cleanroom environments

Light weight, high absorbency material

  • 100% continuous filament polyester knit
  • Two-ply pinsonic construction with unique knit structure and pattern
  • Ultrasonically sealed edge for reduced fiber contamination
  • Laundered and packaged in Berkshire's ISO Class 4 cleanroom
  • Critically low particles, fibers, ions and extractables
  • High abrasion resistance
  • Chemically compatible with IPA, Acetone and other solvents
  • Pinsonic design adds surface texture that aids in stubborn residue removal

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 8 in.
Width (Metric) 20.3 cm
Material Polyester
Autoclavable Autoclavable
Basis Weight 206g/m3
Color White
Edges Sealed
Dimensions (L x W) 12 x 8 in. (30.5 x 20.3 cm)
For Use With (Application) Chambers, cmP processing, stencils and print rollers and medical device products
Packaging Quantity 50 Sheets/Pk.
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.