Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Pro-Wipe™ All Purpose Cleaning Wipes

Catalog No. p-4703996 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
13 x 12 in.
Certifications/Compliance:
ISO Class 8
RoHS
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Certifications/Compliance
18-998-123 12 x 12 in. RoHS
18-998-200 13 x 12 in. ISO Class 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 18-998-123 Supplier Berkshire™ Supplier No. PWAP12.24
Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Pro-Wipe™ AP is an all purpose industrial rayon/polyester nonwoven wiper.

  • 50% Rayon/50% Polyester
  • No binders or other chemical additives
  • Smooth and soft with high strength and durability
  • Highly absorbent due to rayon component
  • Chemically compatible with common cleaning and disinfecting solutions
  • Low linting and abrasion resistant
  • Absorbs water and oil based solutions
  • Autoclavable

Specifications

Length (English) 12 in.
Length (Metric) 30.4 cm
Width (English) 12 in.
Width (Metric) 30.4 cm
Certifications/Compliance RoHS
Dimensions (L x W) 12 x 12 in.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.