Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Projx™ 700 Specialty Wipers

Catalog No. 190321010a Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-032-1010A 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-032-1010A Supplier Berkshire™ Supplier No. PJ700.0909.20
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

For cleanroom construction

  • Made of 55% cellulose and 45% polyester hydroentangled nonwoven blend
  • Creped for increased absorbency to weight ratio
  • No chemical additives
  • Soft, highly absorbent wiper for general-purpose cleaning

Order Info

Basis weight: 51.1g/m2.

Specifications

Product Type Projx™ 700 Specialty Wipes
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester Cellulose
Absorbancy Highly absorbent
Compatibility IPA and other solvents
Basis Weight 51.1
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Cleanroom
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.