Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ SatPax™ 1000 Presaturated Wipers
BIOPHARMA

Catalog No. 189992561A Shop All Berkshire Corporation Products
Change view
Click to view available options
Container Type:
Canister
Canister Refill
Resealable Pouch
Saturation Solution:
70% IPA, 30% Deionised Water
9% IPA, 91% Deionised Water
Packaging Quantity:
100/Pk.
75/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Container Type Saturation Solution Packaging Quantity
18-999-2561A Resealable Pouch 70% IPA, 30% Deionised Water 75/Pk.
19-041-340 Canister 70% IPA, 30% Deionised Water 100/Pk.
19-041-341 Canister 9% IPA, 91% Deionised Water 100/Pk.
19-041-341A Canister Refill 9% IPA, 91% Deionised Water 100/Pk.
19-041-340A Canister Refill 70% IPA, 30% Deionised Water 100/Pk.
19-059-301 Resealable Pouch 9% IPA, 91% Deionised Water 75/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 18-999-2561A Supplier Berkshire™ Supplier No. SPX1000.001.12
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For ISO Class 5 to 8 (100 to 100000) Cleanroom Class applications

  • Nonwoven hydroentangled 55% cellulose/45% polyester construction
  • Presaturated to eliminate the need to store, mix, and dispense solvents—no more squirt bottles or uncontrolled saturation levels
  • Manufactured using isopropyl alcohol and reverse osmosis/deionized water is filtered to 0.2μm — two saturation concentrations available

Order Info

Packaged in resealable pouches with lot numbers for traceability and canister dispensers with perforated rolls for popup convenience; canister refills available. Basis weight: 67.6g/cm2.

Specifications

Product Type IPA Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester Cellulose
Basis Weight 67.6
Color White
Container Type Resealable Pouch
Edges Knife-cut
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) For ISO Class 5 to 8 applications, presaturated to eliminate the need to store, mix, and dispense solvents no more squirt bottles or uncontrolled saturation levels
Packaging Quantity 75/Pk.
Saturation Solution 70% IPA, 30% Deionised Water
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.