Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Sterile SatPax™ 1200

Catalog No. 191202069 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-120-2069 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-120-2069 Supplier Berkshire™ Supplier No. SSP120000312
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Certificate of Sterility included with each case; lot number on each pack to assure individual lot quality and meeting the cGMP requirements for traceability.

Sterile SatPax™ 1200 is a pre-wetted cleanroom laundered 100% polyester knit wiper, gamma irradiated sterile to a 10-6 sterility assurance level.

  • 100% continuous filament polyester knit
  • Laundered and packaged in Berkshire's ISO Class 4 cleanroom
  • Pre-wetted with consistent 70% IPA/30% DI Water to a high saturation level
  • Re-sealable solvent resistant packaging
  • Wipers in j-folded configuration for single withdrawal
  • Gamma irradiated and sterile validated to a 10-6 Sterility Assurance Level per AAMI guidelines
  • High abrasion resistance

Order Info

Basis weight: 151g/m2.

Compliance

Gamma-irradiated to a 10-6 Sterility Assurance Level, with sterility dose audit and bioburden testing performed in compliance with with ISO/ANSI/AAMI standards.

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester Knit
Basis Weight 157
Certifications/Compliance ISO/ANSI/AAMI, RoHS 2002/05, REACH
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Designed for use in ISO Class 4 and higher sterile cleanroom environments. Used for removing cleaning and disinfecting residues in sterile environments. Also used for final cleaning of surfaces or products prior to manufacturing or packaging.
Saturation Solution 70% Isopropyl Alcohol, 30% Deionised Water
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.