Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ SatPax™ 3000 Presaturated Specialty Wipers

Catalog No. 189992793 Shop All Berkshire Corporation Products
Change view
Click to view available options
Saturation Solution:
70% IPA/30% DI
9% IPA/91% DI
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Saturation Solution
18-999-2793 70% IPA/30% DI
18-999-2563B 9% IPA/91% DI
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 18-999-2793 Supplier Berkshire™ Supplier No. SPX3000.001.12
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use in ISO Class 3 to 5 and higher cleanroom environments

  • Knitted polyester wipers resolve safety issues associated with storing, mixing and dispensing solvents; also improve the cleaning process
  • Patented sealed edge process for reduced fiber contamination
  • Presaturated with consistent IPA/DI Water concentrations and saturation

Order Info

Measure 9 x 9 (23 x 23cm). Available 30 J-folded sheets per resealable flexible pouch.

Specifications

Product Type Pre-saturated IPA Wiper
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester Knit
Basis Weight 145
Certifications/Compliance RoHS, REACH
Edges Sealed
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) For use in ISO Class 3 to 5 and higher cleanroom environments, for use in wet cleaning of critical surfaces where control of flammable solvents and flammable solvent concentrations is required
Ply 2-ply
Saturation Solution 70% IPA/30% DI
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.