Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ SatPax™ 550, Pre-wetted 100% Meltblown Polypropylene Cleanroom Wiper

Catalog No. 19037613 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
18 x 28 cm (7 x 11 in.)
23 x 28 cm (9 x 11 in.)
Saturation Solution:
100% IPA
70% IPA, 57% Saturation
70% IPA, 71% Saturation
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Saturation Solution
19-037-613 23 x 28 cm (9 x 11 in.) 70% IPA, 71% Saturation
17-010-231 18 x 28 cm (7 x 11 in.) 70% IPA, 71% Saturation
19-063-200 18 x 28 cm (7 x 11 in.) 100% IPA
19-066-736 23 x 28 cm (9 x 11 in.) 70% IPA, 57% Saturation
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-037-613 Supplier Berkshire™ Supplier No. SPX550.001.24
Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

SatPax™ 550 wipers are composed of exceptionally clean 100% meltblown polypropylene pre-wetted with a consistent concentration of IPA and DI water.

  • Very low extractables and ions
  • Very low particle and fiber counts
  • Excellent wet strength and abrasion resistance
  • Reduces alcohol usage and preparation / handling costs
  • Reduces VOC emissions
  • Increases cleaning efficiency
  • Increases cleaning protocol consistency
  • Designed for use in ISO Class 5 and higher cleanroom environments and USP 797 applications

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 11 in.
Width (Metric) 28 cm
Material Polypropylene
Dimensions (L x W) 23 x 28 cm (9 x 11 in.)
For Use With (Application) Disinfectant
Saturation Solution 70% IPA, 71% Saturation
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.