Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ SatPax™ 670-R Pre-wetted Wipers

Catalog No. 19051360 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-051-360 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-051-360 Supplier Berkshire™ Supplier No. SPX670R.001.12
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eliminate squirt bottles and uncontrolled saturation levels

  • Highly saturated with semiconductor grade isopropyl alcohol and deionized water
  • Economical 55% cellulose/45% polyester, nonwoven
  • Peel and reseal pouches allow for single wiper use and prevent evaporation
  • Lot number on each pouch for traceability and process accountability
  • Excellent strength and durability
  • C-fold style
  • Size: 23 x 28cm (9 x 11 in.)

Specifications

Product Type SatPax™ 670-R Wipes
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester Cellulose
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Cleanroom
Saturation Solution Isopropyl Alcohol and Deionized Water
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.