Learn More
Description
- Key Attributes
- 100% continuous filament polyester knit
- Ultrasonically sealed edge for reduced fiber contamination
- Laundered and packaged in Berkshire ISO Class 4 cleanroom with Lot Number on each pack
- Pre-wetted with consistent IPA / DI Water concentrations and saturation levels
- 100% CMOS options available
- Zipper pouch, optional add-on 1-gallon bucket with lid
- Benefits
- Critically low particles, fibers, ions and extractables
- High abrasion resistance
- High Absorbency
- Increases cleaning protocol consistency
- Lightweight, high absorbency material design reduces actual cost in use compared to heavier weight products
- Applications
- Designed for use in ISO Class 3 and higher cleanroom environments
- Designed for cleaning sterile surfaces and equipment during aseptic processing
- Excellent for cleaning sterile laminar air flow units, barrier isolators and bio-containment units
- Ideal for glove wipe downs during gowning procedures
- Cleaning of manufacturing equipment for semiconductor and microelectronics
Specifications
Specifications
| Product Type | Pre-saturated IPA Wiper |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester |
| Absorbancy | 448 mL/m² |
| Autoclavable | Not Autoclavable |
| Basis Weight | 68 |
| Certifications/Compliance | ISO Class 3 to 5, Cleanroom Class 1 to 100, Registered under REACH |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.