Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ SatPax™ ValuSeal™ Presaturated Wipe

Catalog No. 19161220 Shop All Berkshire Corporation Products
Change view
Click to view available options
Saturation Solution:
70% IPA/30% DI Water, 33% Saturation
70% IPA/30% DI Water, 80% Saturation
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Saturation Solution
19-161-220 70% IPA/30% DI Water, 80% Saturation
19-142-731 70% IPA/30% DI Water, 33% Saturation
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-161-220 Supplier Berkshire™ Supplier No. SPXVSLP.003.12
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Improve critical-surface cleaning consistency with SatPax™ pre-wetted 100% polyester knit wipers. Resealable packaging for efficient ISO Class 3 to 5 cleanroom cleaning.

  • Sealed edge cleanroom laundered wipers composed of 100% continuous filament polyester knit fabric with various concentrations of isopropyl alcohol.
  • Pre-wetted format provides a cost-effective and easy-to-use solution versus traditional bulk handling of solvents, maintenance of squirt bottles and inconsistent wetting and cleaning associated with wetting a dry wiper.
  • Key Atrributes
    • 100% continuous filament polyester knit
    • Laser sealed edge for reduced fiber contamination
    • Laundered and packaged in Berkshire ISO Class 4 cleanroom
    • Pre-wetted with consistent IPA/ DI Water concentrations and saturation levels
    • Re-sealable solvent resistant packaging
  • Benefits
    • Critically low particles, fibers, ions and extractables
    • High abrasion resistance
    • Reduces alcohol usage and preparation / handling costs
    • Reduces VOC emissions
    • Increases cleaning efficiency
    • Increases cleaning protocol consistency
  • Applications
    • Designed for use in ISO Class 3 and higher cleanroom environments
    • Designed for use in wet cleaning of critical surfaces
    • Final cleaning of surfaces or products prior to manufacturing or packaging

Order Info

Measure 9 x 9 (23 x 23cm). Available 30 J-folded sheets per resealable pack. Basis weight: 120g/m2.

Specifications

Product Type Pre-saturated IPA Wiper
Length (English) 9 in
Length (Metric) 23 cm
Width (English) 9 in
Width (Metric) 23 cm
Material Polyester Knit
Absorbancy 435 mL/m²
Autoclavable Not Autoclavable
Basis Weight 120
Certifications/Compliance ISO Class 3 to 5, Cleanroom Class 1 to 100, Registered under REACH
Color White
Construction Knitted
Container Type Resealable Solvent Resistant Packaging
Disposable Single-use
Edges Ultrasonically Sealed Edge
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
Format J-fold
For Use With (Application) Wet Cleaning Critical Surfaces, Final Cleaning of Surfaces or Products Prior to Manufacturing or Packaging
Packaging Quantity 30/Pk., 12 Pk./Cs.
Ply 1-ply
Saturation Solution 70% IPA/30% DI Water, 80% Saturation
Sterility Non-sterile
Certifications/Compliance (Europe) EU Grade B/C/D
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.