Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Sterile SatPax™ 1000 Presaturated Wipers
BIOPHARMA

Catalog No. 19051234 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-051-234 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-051-234 Supplier Berkshire™ Supplier No. SSP100000124
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Certificate of Sterility provided with each case.

For use in ISO Class 5 (Class 100) applications

  • Made of a nonwoven blend of 55% cellulose and 45% polyester that has been sterilized with gamma radiation to a Sterility Assurance Level of 10-6
  • Presaturated with 70% isopropyl alcohol/30% DI water for one-step disinfecting or cleaning
  • A lot number on each pack assures individual lot quality and traceability, and sterility assurance

Order Info

Basis weight: 67.6g/m2. Packed 30 C-folded sheets per resealable flexible pouch.

Compliance

Bioburden testing and sterility dose audit have been performed, meeting ANSI/ISO/AAMI American National Standards.

Specifications

Product Type Pre-saturated Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester Cellulose
Basis Weight 67.6
Certifications/Compliance RoHS 2002/05, REACH
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) For use in ISO Class 5 and higher sterile cleanroom environments, final cleaning of surfaces or products prior to manufacturing or packaging
Saturation Solution 70% Isopropyl Alcohol, 30% Deionised Water
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.