Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Super Polx™ 1200 Wipers

Catalog No. 1798786A Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
4 x 4 in. (10.16 x 10.16 cm)
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
150 (Bulk)
150/Pk.
600/Pk.
75 (Bulk)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity
17-987-86A 4 x 4 in. (10.16 x 10.16 cm) 600/Pk.
17-987-86C 9 x 9 in. (22.86 x 22.86 cm) 150/Pk.
17-987-86D 12 x 12 in. 75 (Bulk)
19-063-240 9 x 9 in. (22.86 x 22.86 cm) 150 (Bulk)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-987-86A Supplier Berkshire™ Supplier No. S1200.0404.10
Add to Cart
Add to Cart
This item is not returnable. View return policy

For ISO Class 4 (Class 10) applications

  • Knitted with the highest quality 100% continuous-filament polyester
  • Works well with IPA, acetone, and other solvents
  • Chemical resistant with low ion generation
  • Durable for abrasive wiping
  • soft hand and edge for sensitive surfaces
  • Laundered and packaged in an ISO Class 4 (Class 10) cleanroom environment

Order Info

Basis weight: 145g/m2.

† Bulk packaging.

Specifications

Product Type Cleanroom Wipe
Length (English) 4 in.
Length (Metric) 10 cm
Width (English) 4 in.
Width (Metric) 10 cm
Material Polyester Knit
Compatibility IPA, Acetone and other solvents
Basis Weight 151
Certifications/Compliance RoHS 2002/05, REACH
Edges Knife cut
Dimensions (L x W) 4 x 4 in. (10.16 x 10.16 cm)
For Use With (Application) CD and DVD manufacturing operations
Packaging Quantity 600/Pk.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.