Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Super Polx 1500 Cleanroom Polyester Knit Wiper

Catalog No. 17987960 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
2 x 2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-987-960 2 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-987-960 Supplier Berkshire™ Supplier No. S1500.0202B.25
This item is not returnable. View return policy

Bulk packed polyester wipers

Custom product

Specifications

Product Type Cleanroom Wipe
Length (English) 2 in.
Length (Metric) 5 cm
Width (English) 2 in.
Width (Metric) 5 cm
Material Polyester Knit
Certifications/Compliance RoHS 2002/05, REACH
Dimensions (L x W) 2 x 2 in.
For Use With (Application) Cleanroom
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.