Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Super Polx™ 1500 Wipers

Catalog No. 1798795B Shop All Berkshire Corporation Products
Change view
Click to view available options
Packaging Quantity:
150 Sheets/Pk., 6 Pk./Cs.
150 Sheets/Pk., 8 Pk./Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
17-987-95B 150 Sheets/Pk., 6 Pk./Cs.
17-987-95A 150 Sheets/Pk., 8 Pk./Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-987-95B Supplier Berkshire™ Supplier No. S1500.0909B.6
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For ISO Class 4 (Class 10) applications

  • Continuous filament, nonrun, 100% polyester wiper
  • Extremely low in particle generation, extractables and ion content
  • Unique construction and finishing process provide high specific absorbency while maintaining low basis weight
  • Laundered and packaged in ISO Class 4 (Class 10) cleanroom
  • Low endotoxin levels

Order Info

Basis weight: 115g/m2. Measure 9 x 9 in. (23 x 23cm).

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester Knit
Basis Weight 115
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) For print roll cleaning applications
Packaging Quantity 150 Sheets/Pk., 6 Pk./Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.