Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Ultra-Seal™ 3000 Wipers

Catalog No. 17988421 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-988-421 9 x 9 in. (22.86 x 22.86 cm)
17-988-422 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-988-421 Supplier Berkshire™ Supplier No. US3000.0909.8
Add to Cart
Add to Cart
This item is not returnable. View return policy

For ISO Class 3 (Class 1) applications

  • Knitted in tube form from the highest quality, 100% continuous-filament polyester yarn, leaving only two raw edges (which are then sealed)
  • No unsealed edges mean less potential for abrasion and contamination
  • Durable, two-ply wiper offers two to three times the absorbency of single-ply polyester
  • Laundered and packaged in an ISO Class 4 (Class 10) environment

Order Info

Basis weight: 134g/m2 (17-988-421); 177g/m2 (17-988-422).

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester Knit
Basis Weight 145
Certifications/Compliance RoHS 2002/05, REACH
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Chamber cleaning and cmP processing
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.