Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ ValuClean™ Plus Wipers

Catalog No. 19051325 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
7 x 7 in. (17.78 x 17.78 cm)
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
150 Sheets/Pk.
300 Sheets/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity
19-051-325 12 x 12 in. 150 Sheets/Pk.
19-051-324 9 x 9 in. (22.86 x 22.86 cm) 300 Sheets/Pk.
19-051-326 7 x 7 in. (17.78 x 17.78 cm) 300 Sheets/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-051-325 Supplier Berkshire™ Supplier No. VCLP.1212.20
Add to Cart
Add to Cart
This item is not returnable. View return policy

Smooth with excellent strength and durability

  • Use for applying and removing cleaning and disinfecting solutions and spill pick up
  • Hydroentangled 50% rayon/50% polyester
  • No binders or other chemical additives
  • Low extractable levels and particle counts
  • High absorbency

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester, Rayon
Compatibility Common cleaning and disinfecting solutions
Autoclavable Not Autoclavable
Basis Weight 61.9g/m3
Color White
Construction Hydroentangled nonwoven blend
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Cleaning of lab equipment
Packaging Quantity 150 Sheets/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.