Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ ValuSeal™ 1500 Wipers

Catalog No. 19142732 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 4 in. (30.4 x 10.1 cm)
20 x 16 in. (50.8 x 40.6 cm)
9 x 9 in. (22.86 x 22.86 cm)
Description:
Bulk packed
Flat stacked
SatPax™
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Description
19-142-732 12 x 4 in. (30.4 x 10.1 cm) SatPax™
19-999-905 9 x 9 in. (22.86 x 22.86 cm) Flat stacked
19-063-106 9 x 9 in. (22.86 x 22.86 cm) Bulk packed
19-065-373 20 x 16 in. (50.8 x 40.6 cm) Bulk packed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-142-732 Supplier Berkshire™ Supplier No. SPXV1500.004.12
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

For ISO Class 3 (Class 1) applications

  • Strong, laundered, 100% knit polyester is tear- and abrasion-resistant
  • Economical laser-cut, sealed-edge wipers provide high performance at a low cost
  • Sealed edges minimize the potential of contamination from particles, fibers, ions, and residue
  • Works well with IPA, acetone and other solvents
  • Double-knit construction makes wipes extremely absorbent—more cleanup with fewer wipers for reduced costs and waste
  • Steam autoclavable for aseptic environments

Order Info

Measure 9 x 9 in. (23 x 23cm). Basis weight: 120g/m2.

Specifications

Product Type Pre-saturated Wipe
Length (English) 12 in.
Length (Metric) 30.4 cm
Width (English) 4 in.
Width (Metric) 10.1 cm
Material Polyester Knit
Autoclavable Autoclavable
Basis Weight 120
Certifications/Compliance OSHA
Color White
Construction Double-knit
Description SatPax™
Dimensions (L x W) 12 x 4 in. (30.4 x 10.1 cm)
For Use With (Application) For ISO Class 3 (Class 1) applications
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.