Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ ValuSeal-HA™ Wipers

Catalog No. 19051322 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-051-322 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-051-322 Supplier Berkshire™ Supplier No. VSHA.1212B.14

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lightweight, high absorbency material design

  • For applying and removing cleaning and disinfecting solutions
  • Ultrasonically sealed edge for reduced fiber contamination
  • Strong, tear and abrasion resistant
  • Continuous filament polyester knit
  • Size: 30 × 30cm (12 × 12 in.)

Specifications

Product Type Dry Wipe
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester Knit
Absorbancy Highly absorbent
Compatibility IPA, Acetone and other solvents
Basis Weight 136
Certifications/Compliance RoHS 2002/05, REACH
Edges Sealed
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Chamber cleaning and cmP processing, cleaning of medical device products
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.