Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ ValuSeal™ IonX™ Cleanroom Wipers - ISO Class 3-5

Catalog No. 19066399 Shop All Berkshire Corporation Products
Change view
Click to view available options
Packaging Quantity:
150 (bulk)
150/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
19-066-399 150 (bulk)
19-066-400 150/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-066-399 Supplier Berkshire™ Supplier No. VSI.0909B.14
Add to Cart
Add to Cart
This item is not returnable. View return policy

For applications requiring critically low levels of particle and fiber release

  • Composed of 100% polyester continuous filament yarns
  • Laser-Cut Sealed edge
  • Smooth knit construction and laser-sealed edges
  • Chemically compatible with IPA, Acetone and other solvents
  • Steam autoclavable for aseptic applications
  • ISO Class 4 cleanroom laundry process insures ultra-low NVR and ionic contaminant levels
Applications
  • Designed for use in ISO Class 3 and higher cleanroom environments
  • Hghest level of contamination control in critical processing applications
  • Chamber cleaning and CMP processing
  • Stencil and other print roll cleaning applications
  • Steam autoclavable for aseptic applications
  • Cleaning of medical device products, Applying and removing cleaning and disinfecting solutions

Specifications

Product Type Sealed Edge Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Compatibility IPA, Acetone and other solvents
Autoclavable Autoclavable
Basis Weight 134g/m2
Certifications/Compliance ISO Class 3-5
Construction Knitted
Edges Laser-cut sealed
Dimensions (L x W) 9 x 9 in.
For Use With (Equipment)
  • ISO Class 3 and higher cleanroom environments
  • Chamber cleaning and cmP processing
  • Stencil and other print roll cleaning applications
  • Steam autoclavable for aseptic applications
  • Cleaning of medical device products
  • Applying and removing cleaning and disinfecting solutions
Packaging Quantity 150 (bulk)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.