Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Twillx™ 1622 - ISO Class 6

Catalog No. 1798788C Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-987-88C 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-987-88C Supplier Berkshire™ Supplier No. T1622.0909.8
Add to Cart
Add to Cart
This item is not returnable. View return policy

For ISO Class 6 (Class 1000) cleanroom applications

  • Made of 100% cotton twill with bias-cut edges to eliminate potential raveling
  • Natural fibers provide excellent absorbency, good thermal stability and are highly strong and durable
  • Ideal for cleaning, burnishing and polishing rigid disks, and cleaning grooved, slotted and hard-to-reach places
  • Also good for heavy-duty wiping and cleanup on diffusion furnaces
  • 100% biodegradable

Order Info

Basis weight: 171g/m2

Specifications

Product Type Twillx™ 1622 Wipes
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Cotton
Compatibility IPA and other solvents
Autoclavable Autoclavable
Basis Weight 171
Certifications/Compliance RoHS 2002/05, REACH
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) For cleaning, polishing and burnishing of Metallic and nonmetallic magnetic media disk surfaces
For Use With (Equipment) For high temperature equipment cleaning and diffusion furnaces
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.