Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Betco Air Fresheners, Aerosol, 16 oz, Fruit/Floral Scent

Catalog No. 502839133
Encompass

These air fresheners are designed for refreshing various environments. Available in a 16 oz aerosol can, they deliver a fruit and floral scent via spray dispensing. Ideal for use in living areas, on hard surfaces, and fabrics.

  • Freshener type: Air freshener
  • Form: Aerosol
  • Container type: Can
  • Dispensing method: Spray
  • Container size: 16 oz
  • Scent: Fruit; Floral
  • Not concentrated
  • Net fill: 16 oz
  • For use with: Living areas, hard surfaces, fabric
  • Composition: Water based
  • Not environmentally safe
  • Formula type: Naphtha (petroleum)
  • Dilution ratio: Ready to use
  • Country of origin: United States

Catalog No. 50-283-9133 Supplier MSC Supplier No. 73004103
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These air fresheners are designed for refreshing various environments. Available in a 16 oz aerosol can, they deliver a fruit and floral scent via spray dispensing. Ideal for use in living areas, on hard surfaces, and fabrics.

  • Freshener type: Air freshener
  • Form: Aerosol
  • Container type: Can
  • Dispensing method: Spray
  • Container size: 16 oz
  • Scent: Fruit; Floral
  • Not concentrated
  • Net fill: 16 oz
  • For use with: Living areas, hard surfaces, fabric
  • Composition: Water based
  • Not environmentally safe
  • Formula type: Naphtha (petroleum)
  • Dilution ratio: Ready to use
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.