Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Beta Blocks
SCI_ED

Catalog No. S29145 Shop All Fisherbrand Products
Change view
Click to view available options
Positions:
4
12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S29145 12
S29135 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S29145

missing translation for 'validMainframeMsg'

Designed to hold 1.5 mL microcentrifuge tubes

  • Ideal for either benchtop use or long-term storage of Beta-emitting radioactive isotope samples
  • Made from solid acrylic block with 0.37 in. thick (1.0 cm) acrylic cover

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Tubes (1.5 mL)
Material Acrylic
Positions 12
Length (English) 7.5 in.
Width (English) 2.75 in.
Height (English) 3.5 in.
Product Type Microcentrifuge Tube Rack
Height (Metric) 9 cm
Width (Metric) 7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.