Learn More
Description
- Ideal for either benchtop use or long-term storage of Beta-emitting radioactive isotope samples
- Made from solid acrylic block with 0.37 in. thick (1.0 cm) acrylic cover
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Tubes (1.5 mL) |
| Material | Acrylic |
| Positions | 12 |
| Length (English) | 7.5 in. |
| Width (English) | 2.75 in. |
| Height (English) | 3.5 in. |
| Product Type | Microcentrifuge Tube Rack |
| Height (Metric) | 9 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
