Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Beta Sample Boxes
SCI_ED

Catalog No. S29137 Shop All Fisherbrand Products
Change view
Click to view available options
Tube Size:
1.5 mL
Holds:
36 Tubes
Dimensions (L x W x H):
8 x 4 x 2.25 in. (20 x 10 x 5.7 cm)
For Use With (Equipment):
For 1.5 mL microcentrifuge tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Size Holds Dimensions (L x W x H) For Use With (Equipment)
S29137 1.5 mL 36 Tubes 8 x 4 x 2.25 in. (20 x 10 x 5.7 cm) For 1.5 mL microcentrifuge tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29137
This item is not returnable. View return policy

Help to reduce exposure to radioactive isotopes.

  • Made of strong 0.37 in. thick (1.0 cm) clear acrylic
  • Nonskid feet
  • Supplied with one tube rack which fits securely inside box with enough room for ice beneath
  • Capacity: Available with 36-place racks for 0.5, 1.5, or 2.0 mL tubes or a 48-place rack for 1.5 mL tubes

Order Info

Additional racks are available; contact your Fisher Scientific Customer Service Representative for details.

Specifications

Length (Metric) 20 cm
Holds 36 Tubes
Height (Metric) 5.7 cm
Product Type Beta sample box
Includes Radiation label, non-skid feet
Length (English) 8 in.
Thickness (English) 0.37 in.
Tube Size 1.5 mL
Width (English) 4 in.
Width (Metric) 10 cm
Color Clear
Material Acrylic
Dimensions (L x W x H) 8 x 4 x 2.25 in. (20 x 10 x 5.7 cm)
Height (English) 2.25 in.
For Use With (Application) To allow icing of samples if desired, store and transport samples
For Use With (Equipment) For 1.5 mL microcentrifuge tubes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.