Learn More
Description
Withstand abrasion, and provide resistance to chemicals such as alcohols, organic and inorganic acids, salts, and alkalis. 100% waterproof. Ideal for agriculture, industrial, and food processing applications.
- 15 in. high (38cm)
- Brown upper with crepe sole
- Cleated outsole spits out debris for excellent gripping action
- Injection molded construction for 100% waterproof protection
- Flexible upper material stays supple in cold temperatures to make walking easier
- Outsole material is soft for excellent slip resistance and absorbs shock when walking
- Removable polypropylene insole wicks perspiration to help keep feet dry and comfortable
Compliance
Steel-toe work boots meet ANSI Z41 PT99 M/I/75/C/75.
Specifications
Specifications
| Certifications/Compliance | ANSI Z41 PT99 M/I/75/C/75. |
| Color | Brown |
| For Use With (Application) | Ideal for agriculture, industrial, and food processing applications. |
| Height (English) | 15 in. |
| Height (Metric) | 38 cm |
| Material | PVC |
| Size | 7 |
| Toe Material | Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.