Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Beyer Double Action Rongeur

Catalog No. 21124466 Shop All Surgical Design Products
Change view
Click to view available options
Blade Style:
Curved
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Style
21-124-466 Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-466 Supplier Surgical Design™ Supplier No. 111233
Add to Cart
Add to Cart

Beyer double action rongeur provides powerful, precise bone cutting with a 7 in. reach and smooth double-action control in stainless steel.

  • Constructed from medical-grade stainless steel for durability, precision, and corrosion resistance
  • 7-in. length offers extended reach and leverage for deep access
  • Double-action mechanism enhances cutting power while reducing hand fatigue
  • Sharp, precision-milled jaws deliver clean, controlled bone resection
  • Designed for smooth, consistent cutting motion during demanding applications
  • Ergonomic handle ensures comfort and secure grip throughout prolonged use
  • Balanced weight distribution improves stability and control in fine bone work
  • Commonly used in pathology, forensic, and postmortem dissection
  • Suitable for reconstructive, dental, and veterinary bone trimming procedures
  • Recommended for research and academic surgical training labs

Specifications

Product Type Bone-cutting Forceps
Blade Material Stainless Steel
Blade Style Curved
Length (English) 7 in.
Length (Metric) 17.78 cm
Length (Metric) Blade 3.5 mm
Material Stainless Steel
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.