Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

RWD LIFE SCIENCE INC BF AND FL AUTOMATED CELL COUNT
SDP

Catalog No. NC3404391
Encompass_Preferred

  • Counting speed of 5 s/sample.
  • Optimal cell size range of 5-30 μm.
  • Cell concentration range from 1×104 to 3×107 cells/mL.
  • Optical magnification of 5X.
  • Camera resolution of 5.0 MP.
  • Fluorescence channel (AO/GFP) with excitation at 480/30 nm and emission at 535/40 nm.
  • Fluorescence channel (PI/RFP) with excitation at 525/30 nm and emission at 590 LP.
  • Data storage capacity of 500 GB.
  • Display type: 10.1-inch LCD touch screen.
  • Sampling channels: automatic 6-channel.
  • Counting area per field: 1.72 mm x 1.3 mm.
  • Counting area in 3-field mode: 7.6 mm².
  • Dimensions: 310 mm (W) x 420 mm (H) x 270 mm (D).
  • Weight: ~11 KG.
  • User interface supports Chinese and English.
  • Regulatory compliance with FDA 21 CFR Part 11.
  • Consumable type: 6-channel counting slide.
  • Consumable chamber volume: 20 µL/sample.

Catalog No. NC3404391 Supplier RWD LIFE SCIENCE INC Supplier No. C200FL
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Counting speed of 5 s/sample.
  • Optimal cell size range of 5-30 μm.
  • Cell concentration range from 1×104 to 3×107 cells/mL.
  • Optical magnification of 5X.
  • Camera resolution of 5.0 MP.
  • Fluorescence channel (AO/GFP) with excitation at 480/30 nm and emission at 535/40 nm.
  • Fluorescence channel (PI/RFP) with excitation at 525/30 nm and emission at 590 LP.
  • Data storage capacity of 500 GB.
  • Display type: 10.1-inch LCD touch screen.
  • Sampling channels: automatic 6-channel.
  • Counting area per field: 1.72 mm x 1.3 mm.
  • Counting area in 3-field mode: 7.6 mm².
  • Dimensions: 310 mm (W) x 420 mm (H) x 270 mm (D).
  • Weight: ~11 KG.
  • User interface supports Chinese and English.
  • Regulatory compliance with FDA 21 CFR Part 11.
  • Consumable type: 6-channel counting slide.
  • Consumable chamber volume: 20 µL/sample.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.