Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec BF450 Countertop Dual Draft Workstation with In House Ventilation
GSA_VASDP

Catalog No. 22444001 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
48.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-001 48.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-001 Supplier Mopec Supplier No. BF450
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compact and versatile design recommended for dermatology and smaller labs that need a single workstation. Mopec™ BF450 Countertop Dual Draft Workstation with In House Ventilation provides a large work area that safely and effectively removes harmful toxic fumes.

  • 24 in. fluorescent light
  • Removable grid plates
  • Circuit breaker switch
  • Perforated back vent grill
  • All stainless steel construction
  • Self-contained exhaust
  • Adjustable speed fans
  • Filter media: choose between fine particle activated charcoal or potassium permanganate
  • Two filters per unit included
  • 13 x 34 in. work area
  • Includes 8 foot hospital grade line cord

Warranty and Services

1 Year Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Pathology Workstation
Voltage 110 V
Ventilation In house ventilation
Depth (English) 21 in.
Depth (Metric) 53 cm
Height (English) 19 in.
Width (English) 36 in.
Height (Metric) 48.2 cm
Width (Metric) 91cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.