Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BERG ENGINEERING AND SALES COMPANY BH3000 BRINELL HARDNESS TESTE

Catalog No. NC3456632
Encompass

  • Test load type: Load cell closed-loop control system
  • Hardness scales: HB
  • Load range: 62.5 kgf - 3000 kgf
  • Test loads: 62.5 kgf, 187.5 kgf, 250 kgf, 500 kgf, 750 kgf, 1000 kgf, 1500 kgf, 3000 kgf
  • Brinell scales: HBW 10/3000, HBW 10/1500, HBW 10/1000, HBW 10/500, HBW 10/250, HBW 10/100, HBW 5/750, HBW 5/250, HBW 2.5/187.5, HBW 2.5/62.5
  • Indenters: Brinell balls: 2.5 mm, 5 mm, 10 mm (optional)
  • Load duration: 2 - 99 sec
  • Specimen vertical accommodation: 11 in
  • Specimen horizontal accommodation: 5 in from centerline
  • Display type: LCD
  • Hardness resolution: 0.1 unit if HB < 100; else 1.0 unit
  • Standards compliant: ISO 6506, ASTM E10, JIS
  • Test cycle: Automatic
  • Power: 100 - 240 VAC, 60/50 Hz
  • Approximate weight: 550 lbs

Catalog No. NC3456632 Supplier BERG ENGINEERING AND SALES COMPANY Supplier No. WH3000BH
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Test load type: Load cell closed-loop control system
  • Hardness scales: HB
  • Load range: 62.5 kgf - 3000 kgf
  • Test loads: 62.5 kgf, 187.5 kgf, 250 kgf, 500 kgf, 750 kgf, 1000 kgf, 1500 kgf, 3000 kgf
  • Brinell scales: HBW 10/3000, HBW 10/1500, HBW 10/1000, HBW 10/500, HBW 10/250, HBW 10/100, HBW 5/750, HBW 5/250, HBW 2.5/187.5, HBW 2.5/62.5
  • Indenters: Brinell balls: 2.5 mm, 5 mm, 10 mm (optional)
  • Load duration: 2 - 99 sec
  • Specimen vertical accommodation: 11 in
  • Specimen horizontal accommodation: 5 in from centerline
  • Display type: LCD
  • Hardness resolution: 0.1 unit if HB < 100; else 1.0 unit
  • Standards compliant: ISO 6506, ASTM E10, JIS
  • Test cycle: Automatic
  • Power: 100 - 240 VAC, 60/50 Hz
  • Approximate weight: 550 lbs

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.