Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Biface Replica
SDPSCI_ED

Catalog No. S20737 Shop All 3B Scientific Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S20737 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S20737 Supplier 3B Scientific™ Supplier No. U75030
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3B Scientific™ Biface Replica is an accurate reproduction of a biface made from quartzite

  • Original finding likely used by an ancestor of the Neanderthals as a multi-purpose tool
  • Material: Liquid wood
  • Age: 0,3 - 0,4 Mya
  • Place found: Neandertal

Specifications

Includes Model
Width (Metric) 10 cm
Height (Metric) 19 cm
Quantity 1
Material Fossil
Color Gray
Languages English
Subject Earth Science
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.