Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Big Beam™ Emergency Lights

Catalog No. 19103361 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-361 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-361 Supplier Brady™ Supplier No. 80141
  • $318.00
    $219.65 / Each of 1

    Save $98.35

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Big Beam™ Emergency Lights are used as emergency lights.

  • Emergency light with rectangular lamps

Specifications

Color White
Depth (English) 2.9 in.
Depth (Metric) 7.3 cm
Description Round Beams
Height (English) 12 in.
Height (Metric) 30.4 cm
Material Steel (20 ga.)
Width (English) 13.1 in.
Width (Metric) 33.2 cm
Product Type Emergency Light
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.