Learn More
BlueMed BIGFOOT Shoe Covers
Description
- Black Color
- Polypropylene Fabric
- Designed With Triple-Elastics for a Perfect Fit
- Splash Resistant
- Breathable
- Disposable
- Made to Fit Work Boots and Steel Toes.
- Available in XL Size only
- Made in Canada
Specifications
Specifications
| Size | 2X-Large |
| Material | Polypropylene |
| Latex Free | Yes |
| Color | Black |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Construction | Triple-elastic |
| Model | SHS-6208 |
| Seam Type | Ultrasonically welded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.