Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BlueMed BIGFOOT Shoe Covers

Catalog No. 18009133
Change view
Click to view available options
Packaging Type:
Bags
Dispenser Boxes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Type
18-009-133 Bags
18-009-132 Dispenser Boxes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 18-009-133 Supplier BlueMed Supplier No. SHS6208CB
Add to Cart
Add to Cart
This item is not returnable. View return policy

Disposable shoe covers are medium-weight, breathable, and provide splash protection. Made to fit work boots and steel toed footwear.

  • Black Color
  • Polypropylene Fabric
  • Designed With Triple-Elastics for a Perfect Fit
  • Splash Resistant
  • Breathable
  • Disposable
  • Made to Fit Work Boots and Steel Toes.
  • Available in XL Size only
  • Made in Canada

Specifications

Size 2X-Large
Material Polypropylene
Latex Free Yes
Color Black
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Construction Triple-elastic
Model SHS-6208
Seam Type Ultrasonically welded
Packaging Quantity 300/Cs.
Packaging Type Bags
Length (English) 18.5 in.
Length (Metric) 47 cm
Height (English) 6.89 in.
Height (Metric) 17.5 cm
Weight (Metric) 40 gsm
Resistance Splash
Product Type Shoe Covers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.