Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Bin Rail

Catalog No. 85915149
Change view
Click to view available options
Description:
M30 bin rail
M36 bin rail
M48 bin rail
M60 bin rail
M72 bin rail
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
85-915-149 M30 bin rail
85-915-249 M36 bin rail
85-915-449 M60 bin rail
85-915-549 M72 bin rail
85-915-749 M48 bin rail
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 85-915-149 Supplier Treston™ Supplier No. 85915149
Add to Cart
Add to Cart

Space saving bin rails ensure an ergonomic working position when picking items from bins.

  • Bin rails move small parts off the work surface into bins within easy reach
  • Bins sold separately
  • Can be mounted straight or at an angle for easier viewing
  • Max load 110 lbs

Specifications

Quantity 1 Ea.
Height (English) 3.94 in.
Length (English) 29.17 in.
Width (Metric) 741 mm
Length (Metric) 741 mm
Depth (English) 0.79 in.
Depth (Metric) 20 mm
Description M30 bin rail
For Use With (Equipment) Treston Workstations
Height (Metric) 100 mm
Includes Attachment hardware
Width (English) 29.17 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.