Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ BinLiners™
GREENER_CHOICESDP

Catalog No. 19116742 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Color:
Blue
Clear
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-116-742 Clear
19-116-765 Clear
19-166-567 Clear
19-116-743 Clear
19-166-565 Blue
19-116-734 Clear
19-263-610 Clear
19-116-735 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-116-742 Supplier Micronova™ Supplier No. BL440TRPC
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

These FDA compliant, LDPE bags are designed for cleanroom material disposal and transfer, garment collection and equipment covers in controlled environments. Available with thicknesses ranging from 1 - 6 mil, and capacity to 60 gal. (200 L).

Micronova BinLiner Bags are made from FDA compliant, low density polyethylene and are designed for the collection and disposal of waste, garment collection, storage, protective covers for equipment and the collection and transport of parts or raw materials in cleanrooms and controlled environments.

  • Low density polyethylene liners in a range of sizes
  • Thicknesses range from 1 mil to 6 mil, and sizes from 1-gallon capacity to 60 gallons
  • The 40 x 48 inch and 40 x 60-inch liners work with the BLSSH-1624 BinLiner Stand
  • The 34 x 40-inch liners work with the BLSSH-1515 BinLiner Stand
  • Liners are produced for use in clean and controlled environments
  • Liner colors (tints) include transparent, blue, and gray
  • Good compatibility with common cleaners
  • Gusseted or Flat Sealed options available
  • Packaging:
  • Flat Packed: (B or BB suffix), B: individually bagged, 5 per pack; BB: 5 liners double bagged
  • On a Roll: (PC suffix), one roll double bagged

Specifications

Product Type Bin Liner Bag
Capacity (English) 40 gal.
Color Clear
Diameter (Metric) 65 cm
Disposable Single-use
For Use With (Application) General Purpose Disposal
For Use With (Equipment) BLSSH or Other Bin Stand
Height (English) 48 in.
Height (Metric) 122 cm
Length (English) 40 in.
Length (Metric) 102 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.