Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Binocular Microscope with Infinity Plan Achromat 4x, 10x and 40xR Objectives
SDP

Catalog No. 01000946 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Binocular Digital, 30° Inclined, 360° Rotating
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-000-946 Binocular Digital, 30° Inclined, 360° Rotating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-000-946 Supplier ACCU-SCOPE™ Supplier No. 3000LED40

missing translation for 'validMainframeMsg'

The 3000-LED Microscope Series delivers outstanding optical performance. 3000-LED-40 features binocular viewing head, Infinity Plan achromat 4x, 10x, and 40xR objectives, Mechanical stage.

  • Binocular viewing head, inclined 30°, rotatable 360°
  • HWF Plan 10x/20 mm focusing eyepieces (paired - one w/pointer), with eyeguards
  • Reversed quadruple nosepiece
  • Infinity Plan achromat 4x, 10x, 40xR and 100xR oil objectives
  • Mechanical stage, 140 X 132 mm
  • Abbe condenser, N.A. 1.25 with iris diaphragm (with slot for sliders)
  • Coaxial coarse and fine focusing controls
  • 3 watt LED variable illuminator
  • Dust cover, power cord, immersion oil and instruction manual

Specifications

Eyepiece HWF 10X/20 mm
Head Style Binocular Digital, 30° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 40X, 100X, 400X
Model ACCU-SCOPE
Objective Types Infinity Plan Achromatic
Product Type Binocular LED Microscope
Voltage 110/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.